{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 877 | |
Scale divisions | 0.1 mm/m | |
Accuracy class | 2 | |
Sole length | 100 mm | |
Sole width | 28 mm | |
Packaging | sturdy box | |
Type of product | Spirit level |
Article number |
469200 100/2
Copy |
|
EAN / GTIN |
4045197207173
Copy |
|
Manufacturer | Stiefelmayer-Contento GmbH & Co. KG, Hüttenweg 4, 97877 WERTHEIM, Germany, www.contento-shop.com |