Control cabinet spirit level with magnet, Length: 250mm

Article no.: 467475 250
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
185 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 1 mm/m
Length 250 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467475 250
EAN / GTIN 4007368088660

Description

Version:

Robust spirit level of glass fibre reinforced ABS plastic. Very easy to read round vials. With two strong button magnets.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart