Light metal spirit level, Length: 250mm

Article no.: 467020 250
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
50 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Error limit for overhead measurement 0.75 mm/m
Length 250 mm
Cross section 24 × 55 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467020 250
EAN / GTIN 4045197722485
Manufacturer number 467020 250

Description

Version:

Thick-walled anodised aluminium profile with very high rigidity. Flat and Vee-form measuring faces for perfect alignment on surfaces, pipes and edges. Flush horizontal vial with magnifying effect creates distortion-free view of the vial bubble.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart