Tape measure with viewing window 2,5 m

Article no.: 462201 2,5
(6.73 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 40.75 /pcs.
on request
In stock
1,409 pieces in stock

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Standard EG II
    Band length 2.5 m
    Tape width 8 mm
    Body length 48 mm
    Body width 15 mm
    Body height 48 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 462201 2,5
    EAN / GTIN 4045197226020
    Manufacturer number 462201 2,5

    Description

    Version:

    • Shock-resistant plastic casing.
    • Aluminium inlay on both work faces, giving exact contact surfaces for inside and outside measurement.
    • Aluminium profiles resistant to heat and mechanical loads.
    • Tape measure stove enamelled, with black characters. Cambered = non-buckling with sliding end hook (for inside and outside measurements). Sharp-contrast, abrasion-resistant rustproof scale.
    • Graduations mm / mm (upper / lower edges).
    • Viewing window scale reads in the same direction as the tape.

    Smallest tape measure with viewing window for inside measurements.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart