{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 500 mm | |
Tape width | 19 mm | |
Material | Stainless steel, INOX | |
Type of product | Measuring tape |
Article number | 461830 500 | |
EAN / GTIN | 4045197555342 | |
Manufacturer number | 461830 500 |