{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 874 | |
Straightness tolerance of the measuring edge | 0.002 mm | |
Material | aged special steel | |
Surface chamfer | burnished (non-glare) | |
Length | 75 mm | |
Packaging | Wallet | |
Type of product | Straight edge |
Article number | 460100 75 | |
EAN / GTIN | 4045197206503 | |
Manufacturer number | 460100 75 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Straight edge with burnished finish in a case 75 mm
on request
In stock
281 pieces in stock
|
on request
In stock
205 pieces in stock
|
|
Straightness tolerance of the measuring edge | 0.002 mm | 0.002 mm |
Length | 75 mm | 75 mm |
Standard | DIN 874 | DIN 874 |
Surface chamfer | burnished (non-glare) | non-glare matt finish |
Packaging | Wallet | Wallet |
Material | aged special steel | stainless steel |
Type of product | Straight edge | Straight edge |