This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pocket scriber FineMarker 150 mm

Article no.: 459300 150

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 150 mm
Type of product Scriber

Identification numbers & Classifications

Article number 459300 150

Description

Version:

Holder with pocket clip. Scribing point retractable to protect the point and eliminate risk of injury. Point can be reground. Point projection adjustable. Point held securely in the clutch.
FineMarker of aluminium, micro-scriber with no tip (⌀ 0.38 mm) can be snapped off or reground, and circular cutting edge. With non-slip plastic grip and soft-push mechanism.

Spare part:

Spare scriber points No. 459305.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart