{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Measuring range | -360 degrees - 360 degrees | |
Reversible reading | 1 minute or 0.01° | |
Error limit | ±2 arcmin | |
Repetition accuracy | 1 arcmin | |
Interface | USB interface; Digimatic interface | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Beam length | 150 mm | |
Battery life approx. | 2,000 h | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Protractor |
Article number | 454000 150 | |
EAN / GTIN | 4045197294654 |