{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 350 mm | |
maximum application range | 0 mm - 520 mm | |
Reversible reading | mm / inch | |
Graduations can be switched over | 0.01 / 0.001 / 0.0001 mm | |
Error limit (L = meas. length in mm) | 2 + 2L / 1000 µm | |
Repetition accuracy (2 σ) | ≤ 1 µm | |
Rectangularity error (frontal) | 7 µm | |
Measurement slide movement | manual | |
Interface | USB interface; TESA Link Connector TLC | |
Power supply | Rechargeable battery-powered; Mains operated | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Gauging force | 1.6 ±0.25 N | |
Weight | 33 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Height gauge |
Article number | 445287 350 | |
EAN / GTIN | 7630041129922 | |
Manufacturer number | 00730076 |
This article |
Recommendations |
|
---|---|---|
TESA MICRO-HITE digital height gauge including control panel and fine adjustment, Type: 350
on request
Available in 1-2 weeks
0 pieces in stock
US $ 9,790.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 8,761.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Measuring range | 350 mm | 350 mm |
Gauging force | 1.6 ±0.25 N | 1.0 ±0.2 N |
Standard | Manufacturer’s standard | Works standard |
Rectangularity error (frontal) | 7 µm | 5 µm |
Interface | USB interface; TESA Link Connector TLC | MAHR i-wi radio system; USB interface |
Error limit (L = meas. length in mm) | 2 + 2L / 1000 µm | 1.8 + L / 600 µm |
Type of product | Height gauge | Height gauge |