{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Marking height | 300 mm | |
Scale divisions | 0.005 mm | |
Error limit | 0.02 mm | |
Interface | USB interface; Digimatic interface | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery life approx. | 3,500 h | |
Measurement technology | digital | |
Base length | 135 mm | |
Base width | 91 mm | |
Type of product | Height gauge and marking device |
Article number | 445152 300 | |
EAN / GTIN | 4946368583327 | |
Manufacturer number | 192-613-10 |
This article |
Recommendations |
||
---|---|---|---|
Digital height gauge and marking-out system, Marking height: 300mm
on request
In stock
Available in 3-4 working days
21 pieces in stock
21 pieces available in 3-4 working days
US $ 1,820.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
273 pieces in stock
273 pieces available in 3-4 working days
US $ 585.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
3 pieces in stock
3 pieces available in 3-4 working days
US $ 627.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.005 mm | 0.01 mm | 0.01 mm |
Power supply | Battery-powered | Battery-powered | Battery-powered |
Error limit | 0.02 mm | 0.05 mm | 0.04 mm |
Base length | 135 mm | 135 mm | 165 mm |
Base width | 91 mm | 90 mm | 110 mm |
Article no of the battery / rechargeable battery fitted | 081560 357 | 081560 357 | 081560 CR2032 |
Type of product | Height gauge and marking device | Height gauge and marking device | Height gauge and marking device |