{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 75 mm | |
Type of product | Scriber |
Article number | 444010 75 | |
EAN / GTIN | 4029713051105 | |
Manufacturer number | 444010 75 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Spare scriber, carbide tipped, Length: 75mm
on request
In stock
24 pieces in stock
US $ 199.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
133 pieces in stock
US $ 43.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 56.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 216.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
US $ 40.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
388 pieces in stock
US $ 52.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
US $ 91.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Length | 75 mm | 150 mm | |||||
Material | Stainless steel, INOX | ||||||
for marking heights | 300 mm | 600 mm | |||||
Type of product | Scriber | Scriber | Scriber | Scriber | Scriber | Scriber | Scriber |
Cross-section of arbor | 8×6 mm | 12×10 mm | 9×8.9 mm | 9×8.9 mm | 12×9 mm |