Bench centre RPGR, for maximum workpiece ⌀: 240mm

Article no.: 443230 240
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

for maximum workpiece ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for maximum workpiece ⌀ 240 mm
T-slot width H7 10 mm
Footprint length 600 mm
Baseplate width 200 mm
Weight 30 kg
Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 443230 240
EAN / GTIN 2050001698810
Manufacturer number B703000002 RPGR 600-2

Description

Version:

Hardened and ground base plate, bearing body of high-tensile aluminium. Movable scroll plates for high loadings; one of the scroll plates is adjustable for parts with different diameters (up to 60 mm). For correct use an additional jointed stand for mounting the dial indicator or lever dial indicator is required.

Application:

Inspection of axial and radial run-out of rotation parts up to ⌀ 240 mm.

Accuracy:

Concentricity 0.002 mm.

Supplied with:

Base plate with 2 scroll plates; 1 of the scroll plates adjustable for parts with different diameters (without jointed stand and dial indicator).

Optional extras:

Jointed stand with T-nut No. 443295.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart