3-D jointed arm, Type: 120

Article no.: 442114 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
179 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of jointed arm L1 56 mm
Length of jointed arm L2 51 mm
External thread ⌀ bottom M5
Internal thread ⌀ top M6
Type of product measuring stand

Identification numbers & Classifications

Article number 442114 120
EAN / GTIN 4045197551214
Manufacturer number 442114 120

Description

Version:

Mechanical 3-D jointed arm with central locking. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart