Universal measuring stand with hydraulic clamping mechanism

Article no.: 441950
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 260 mm
Stand base length 250 mm
Stand base width 60 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 441950
EAN / GTIN 4029713287399

Description

Version:

All-round machined base with ground contact faces. Vee underside for placing on shafts and cylindrical bodies. Top side with a T-slot for moving the measuring column. Sturdy column. Cross arm with fine adjustment on indicator arm.
With hydraulic clamping of the knuckle joints. One hand remains free for configuring the dial indicator. All joints are rigidly clamped by the central head.

Application:

For concentricity checks on machine tools and appliances or for parallel measurements on guide slides.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart