Hydraulic magnetic measuring stand (with base) with mechanical fine adjustment at the indicator holder 220 mm

Article no.: 440800 220
plus VAT at the current rate Prices plus delivery costs
on request
In stock
156 pieces in stock

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 220 mm
Connection thread M8 external thread
Alignment of connecting thread centre
Magnetic force 800 N
Magnetic base length 60 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 440800 220
EAN / GTIN 4260180710892
Manufacturer number 108420

Description

Version:

Hydraulic measuring stand with central clamping. One hand remains free for configuring the dial indicator. All joints are rigidly clamped by the central button. Patented mechanism generates high pressure so that the hand wheel needs only slight force to close it. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Jointed arms 360° rotatable on the dial indicator holder and 180° pivotable. Dial indicator holder for dial and digital indicators with shank ⌀ 8 mm or dovetail.
Magnetic base with Vee sole. Powerful permanent magnet. Rotary switch for turning the magnetic force on and off. The magnetic force acts through the flat back and the Vee sole of the base.

Supplied with:

Magnetic base No. 440868 size 1.

Note:

Hydraulic measuring stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without major fluctuations in pressure is 15 °C. These can lead to damage to the stand or to the object that is clamped.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart