• The item cannot be ordered due to missing prices.

Digital internal quick caliper, Measuring range: 2,5-12,5mm

Article no.: 438995 2,5-12,5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface; Bluetooth interface
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Graduations can be switched over 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm
Reversible reading mm / inch
Error limit ±0.010 mm
Repetition accuracy 0.005 mm
Interface Digimatic interface; USB interface; Bluetooth interface
IP Index of Protection IP 67
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Radius of the blade 0.12 mm
Measurement tip length top Hb 0.9 mm
Measurement tip length bottom Hf 0.9 mm
minimum groove width 0.6 mm
maximum groove depth 0.7 mm
maximum contact point length L (measurement depth) 12 mm
Gauging force 0.8 N - 1.3 N
Measured value saving once-off setting of the zero position
Measurement technology digital
Type of product Internal quick caliper

Identification numbers & Classifications

Article number 438995 2,5-12,5
EAN / GTIN 2050001919304

Description

Version:

One fixed and one movable arm with carbide spherical contact points. Digital display of absolute value. By entering preset values, variations can be determined against any value.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including a charger pad with connection accessories and operating instructions.

Optional extras:

Data cable adapter No. 498954 size A3, data cable No. 497440, radio adapter No. 498954 size A4.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart