{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Measuring range per direction | 0.25 mm | |
Reversible reading | mm / inch | |
Variation range fe | 10 µm | |
Hysteresis error fu | 7 µm | |
Measurement ball ⌀ | 2 mm | |
Interface | RS232 interface; USB interface | |
IP Index of Protection | IP 65 | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Pivot range | 2×100 degrees | |
Contact point length | 41.2 mm | |
Gauging force | 0.07 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | digital | |
Body ⌀ | 43 mm | |
Type of product | Lever dial indicator |
Article number | 436505 0,25/43 | |
EAN / GTIN | 4059192013516 | |
Manufacturer number | 4306120 |