Lever dial indicator contact point length 41.2 / 32.3 mm, Measuring range per direction / Body ⌀: 0,25/29mm

Article no.: 436351 0,25/29
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 33.49 /pcs.
  • US $ 26.74 /pcs.
on request
In stock Available in 3-4 working days
84 pieces in stock 84 pieces available in 3-4 working days

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range per direction 0.25 mm
Scale divisions 0.01 mm
Variation range fe 10 µm
Total variation range ftot 13 µm
Hysteresis error fu 5 µm
Measurement ball ⌀ 2 mm
Pivot range 2×110 degrees
Contact point length 41.2 mm
Gauging force 0.07 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 29 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification & Classification

Article number 436351 0,25/29
EAN / GTIN 4059192013523
Manufacturer number 4306200
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Lever dial indicator with long contact point. 1/100 reading.
High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
Mahr − ruby mounted mechanism with carbide measurement ball. Contact point bearing in one-piece fork, therefore alignment is particularly exact; anti-magnetic.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436510, centring holder No. 436512, knuckle stand No. 359680.

Spare part:

Spare contact point with carbide or ruby ball available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart