Interapid lever dial indicator with inclined dial 0,8/39 mm

Article no.: 436277 0,8/39
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 25.72 /pcs.
  • US $ 32.21 /pcs.
on request
In stock
26 pieces in stock

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range per direction 0.8 mm
    Scale divisions 0.01 mm
    Variation range fe 10 µm
    Total variation range ftot 23 µm
    Hysteresis error fu 3 µm
    Measurement ball ⌀ 2 mm
    Pivot range 2×105 degrees
    Contact point length 17.4 mm
    Gauging force 0.12 N
    Clamping shank ⌀ h6 4 mm
    Measurement technology analogue
    Body ⌀ 39 mm
    Packaging sturdy box
    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 436277 0,8/39
    EAN / GTIN 7630041119138
    Manufacturer number 074111366

    Description

    Version:

    High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
    1/100 reading.
    With dial inclined at 20°.
    TESA − ruby mounted mechanism with carbide measurement ball. Sturdy monoblock body; non-magnetic. Swiss Made.

    Application:

    As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

    Supplied with:

    Clamping spigot ⌀ 8 mm.

    Optional extras:

    Square holder No. 436510, centring holder No. 436512, knuckle stand No. 359680.

    Spare part:

    Spare contact point with carbide or ruby ball available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart