{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Messbereich | ±1 mm | |
Repeatability | 0.01 µm | |
Linearitätsabweichung (L=Messlänge in mm) | 0.2 + 3 × L³ µm | |
Measurement pin lifting | mechanical / vacuum | |
Contact point travel | 4.3 mm | |
Manufacturer's designation | GT22 | |
Compatibility | TESA | |
Protective bellows | Nitrile | |
IP Index of Protection | IP 65 | |
Measuring force at electrical zero | 0.63 N | |
Type of product | Probes |
Article number | 434777 GT22 | |
EAN / GTIN | 7630041112436 | |
Manufacturer number | 03210924 |