Digital-analogue dial indicator 0.0005 mm reading, Measuring range: 30mm

Article no.: 434651 30
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 93.96 /pcs.
  • US $ 30.81 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Selectable display 0.001 / 0.0005 mm
Measurement variation E MPE (measurement range) 0.0015 mm
Interface USB interface; Digimatic interface
Gauging force ≤ 2 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Power supply Mains operated
Type of product dial gauge

Identification numbers & Classifications

Article number 434651 30
EAN / GTIN 4946368500324
Manufacturer number 543-561D

Description

Version:

Error-free reading from large character digital display and supplementary analogue display. Mains operated, therefore suitable for continuous measurements. Strong housing; precision bearing plunger spindle.

Function:

  • Colour changes when out of tolerance.
  • MAX / MIN data storage.
  • Maximum value memory (no need to search for the turning point).
  • Zero point display, e.g. for tolerance measurements.
  • Selectable direction of measurement.
  • Capable of remote control and data reporting.
  • Remote control (special accessory).

Supplied with:

Connection cable power supply unit 220V / 9V / 500 mA.

Optional extras:

Data cable No. 498430, remote control, Digimatic Presetter.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart