{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Works standard | |
Messbereich | 12.5 mm | |
Selectable display | 0.0005 / 0.001 / 0.01 mm | |
Height of numerals | 11 mm | |
Display backlit | yes | |
Measurement variation E MPE (measurement range) | 0.0025 mm | |
Interface | USB interface | |
IP Index of Protection | IP 30 | |
Gauging force | ≤ 1.5 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | digital | |
Body ⌀ | 59 mm | |
Depth | 42.9 mm | |
Length | 117.8 mm | |
Power supply | Mains-powered | |
Type of product | dial gauge |
Article number | 434622 12,5 | |
EAN / GTIN | 4550501373951 |