Digital dial indicator 0.01 mm reading, Measuring range: 12,5mm

Article no.: 434004 12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 25.46 /pcs.
  • US $ 31.71 /pcs.
on request
In stock
568 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 inch
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.025 mm
Gauging force 0.8 – 1.4 N
Clamping shank - ⌀ h7 8 mm
Measurement technology digital
Body ⌀ 58 mm
Thickness of housing 26 mm
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434004 12,5
EAN / GTIN 4045197435330
Manufacturer number 434004 12,5

Description

Version:

Digital dial indicator in compact design with high-contrast digital display.
  • Reversible direction of measurement.
  • Very narrow casing.

Supplied with:

Supplied with an eye on the cover and 1 battery No. 081560 size CR2032.

Optional extras:

Spare and special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart