Precision dial indicator IP 53, shock-resistant 1/40 mm

Article no.: 433600 1/40
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 23.30 /pcs.
  • US $ 30.43 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • IP Index of Protection: IP 53
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 1 mm
    Graduation 0.001 mm
    Reading per pointer revolution 0.2 mm
    Measurement variation MPE (measurement range) 5 µm
    IP Index of Protection IP 53
    Gauging force 1.1 N - 1.6 N
    Measurement technology analogue
    Body ⌀ 40 mm
    Packaging sturdy box
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 433600 1/40
    EAN / GTIN 4031452100501
    Manufacturer number 10050

    Description

    Version:

    Strong, satin chrome plated brass casing; unbreakable dial glass.
    Clamping shank ⌀ 8 mm h6, hardened and ground.
    High accuracy version.
    The most important parts of the mechanism are jewel-mounted.
    Central pointer for 1/1000 mm reading.
    Outer ring of dial face can be rotated to zero the dial.
    Nearly constant measuring force over the entire measuring range.
    Shock and splashed water proof precision dial indicator.

    Function:

    IP53: Protected against splashed water from directions up to 60° when in normal operating position and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Optional extras:

    Special contact points No. 434900; 434910; 434915.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart