Precision dial indicator shock-resistant 1/40 mm

Article no.: 433400 1/40
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 31.71 /pcs.
on request
In stock
41 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 1 mm
Graduation 0.001 mm
Reading per pointer revolution 0.2 mm
Measurement variation MPE (measurement range) 5 µm
Gauging force 1 N - 1.5 N
Measurement technology analogue
Body ⌀ 40 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 433400 1/40
EAN / GTIN 4031452100495
Manufacturer number 10049

Description

Version:

Strong, satin chrome plated brass casing; unbreakable dial glass.
Clamping shank ⌀ 8 mm h6, hardened and ground.
High accuracy version.
The most important parts of the mechanism are jewel-mounted.
Central pointer for 1/1000 mm reading.
Outer ring of dial face can be rotated to zero the dial.
Nearly constant measuring force over the entire measuring range.
High-quality shock absorption for particularly long working life.
Dimensions to DIN EN ISO 463, issue June 2006.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart