{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 1 mm | |
Graduation | 0.001 mm | |
Reading per pointer revolution | 0.2 mm | |
Variation range fe | 5 µm | |
Total variation range ftot | 7 µm | |
Gauging force | 0.9 N - 1.5 N | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Type of product | dial gauge |
Article number | 433200 1/58 | |
Manufacturer number | 2109SB-10 |