{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 1 mm | |
Graduation | 0.001 mm | |
Reading per pointer revolution | 0.2 mm | |
Measurement variation MPE (measurement range) | 5 µm | |
Gauging force | 1.5 N - 2 N | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 433090 1/58 | |
EAN / GTIN | 4045197422071 | |
Manufacturer number | 433090 1/58 |
This article |
Recommendations |
|
---|---|---|
Precision dial indicator shock-resistant 1/58 mm
on request
In stock
47 pieces in stock
US $ 208.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
443 pieces in stock
US $ 109.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Reading per pointer revolution | 0.2 | 0.2 |
Messbereich | 1 | 1 |
Gauging force | 1.5 ;2 | 1.5 ;2 |
Graduation | 0.001 | 0.001 |
Measurement technology | analogue | analogue |
Type of product | dial gauge | dial gauge |
Measurement variation MPE (measurement range) | 5 | 5 |