{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 878 | |
Measuring range | 10 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Measurement variation MPE (measurement range) | 15 µm | |
IP Index of Protection | IP 54 | |
Gauging force | 0.7 N - 1.6 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 432240 10/58 | |
EAN / GTIN | 4045197711410 | |
Manufacturer number | 432240 10/58 |
This article |
Recommendations |
|
---|---|---|
Dial indicator IP54, shock-resistant, Measuring range / Body ⌀: 10/58mm
on request
In stock
171 pieces in stock
US $ 121.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
US $ 137.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Reading per pointer revolution | 1 mm | 1 mm |
Body ⌀ | 58 mm | 58 mm |
Gauging force | 0.7 N - 1.6 N | 0.9 N - 1.6 N |
Standard | DIN 878 | DIN 878 |
Graduation | 0.01 mm | 0.01 mm |
Packaging | sturdy box | sturdy box |
Type of product | dial gauge | dial gauge |