Extension for internal micrometer, Type: 6-12

Article no.: 428993 6-12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
34 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size 6−8 to 10−12 mm
Length 100 mm
Type of product Extension

Identification numbers & Classifications

Article number 428993 6-12
EAN / GTIN 4045197482266
Manufacturer number 428993 6-12

Description

Version:

Extension for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428990.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart