This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indicating snap gauge without anvils, Measuring range: 40-90mm

Article no.: 424902 40-90

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 40 mm - 90 mm
Contact point travel 2.5 mm
Gauging force 7.5 N
Measurement technology analogue
Packaging sturdy box
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 424902 40-90
EAN / GTIN 2050001053282
Manufacturer number 4454001

Description

Version:

Powerful, forged steel frame with thermal insulation. Anvils made of stainless, hardened steel. Anvil spring mounted, can be pulled back by a lever to insert the component. Anvil adjustable over the measuring range by rack and knurled screw. Setting by gauge blocks. Adjustable centring back-stop for setting component centre. Constant measuring force ensured by built-in measuring force spring. Can be used with all dial gauges (not included in the price) with 8 mm clamping shank. Dial comparators No. 434674 sizes 25/0.5 and 50/1 are preferred. Out-of-tolerance component values can be read numerically on the dial indicator.
Measurement anvil and fixed anvil with securing thread M2.5 to allow exchangeable anvils, which are also used with dial indicators and comparators, to be screwed in. Universal applications to solve all kinds of measurement problems.

Supplied with:

Without dial indicator, with a wooden box.

Optional extras:

Setting dimensions, precision dial comparator No. 434674. Cast micrometer stand, holder for dial comparator for straight-line transmission of the measurement movement, anvils.
Special contact points No. 434900 / 4910.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart