{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Scale divisions | 0.01 mm | |
Measurement deviation E MPE | ± 0.02 mm | |
Interface | Digimatic interface; USB interface | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 100 mm | |
Cross-section measuring beam | 16×3.5 mm | |
Packaging | Wallet | |
Measurement method of the measuring instrument | electro-magnetic inductive procedure | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Depth gauge |
Article number | 418711 150 | |
EAN / GTIN | 4946368688503 | |
Manufacturer number | 571-201-30 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital depth gauge AOS with data output 150 mm
on request
In stock
66 pieces in stock
US $ 422.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,525 pieces in stock
US $ 226.13
plus VAT at the current rate
Prices plus delivery costs
|
|
all parts | hardened | hardened |
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
Material | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 357 | 081560 CR2032 |
Type of product | Depth gauge | Depth gauge |