{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Measuring range | 0 mm - 200 mm | |
Scale divisions | 0.01 mm | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Interface | RS232 interface; USB interface; Digimatic interface | |
Depth gauge | rectangular 3.7×1.3 mm | |
IP Index of Protection | IP 67 | |
Jaw length | 48 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 415551 200 | |
EAN / GTIN | 4059192003135 | |
Manufacturer number | 4118807 |