{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Measuring range | 0 mm - 300 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Interface | MAHR i-wi radio system | |
IP Index of Protection | IP 65 | |
Jaw length | 90 mm | |
Internal jaw ⌀ | 10 mm | |
Wireless application | Manufacturer’s software | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Workshop calipers |
Article number | 415321 300 | |
EAN / GTIN | 4059192062095 | |
Manufacturer number | 4112571 |
This article |
Recommendations |
||
---|---|---|---|
Digital caliper MarCal i-wi with measuring tips, Measuring range: 300mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 902.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
573 pieces in stock
US $ 301.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
511 pieces in stock
US $ 341.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.0005 inch | 0.0005 inch | 0.0005 inch |
all parts | hardened | hardened | hardened |
Standard | Works standard | ISO 13385 | ISO 13385 |
Jaw length | 90 mm | 90 mm | 90 mm |
Packaging | sturdy box | sturdy box | sturdy box |
Measurement technology | digital | digital | digital |
Type of product | Workshop calipers | Workshop calipers | Workshop calipers |