Digital caliper ABS with data output, Measuring range: 150mm

Article no.: 412805 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 22.54 /pcs.
  • US $ 12.54 /pcs.
on request
In stock Available in 3-4 working days
962 pieces in stock 962 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Interface: USB interface
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Interface USB interface
Jaw length 40 mm
Measured value saving Once-off setting of the zero position
Auto switch-off yes
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR1632
Type of product Universal calipers

Identification & Classification

Article number 412805 150
EAN / GTIN 4045197574404
Manufacturer number 412805 150
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Large, sharp-contrast digital display. The measuring faces are precision-lapped.
Digital caliper with absolute scale, no zeroing required. Electronics switch off automatically after approx. 5 minutes and switch on again as soon as the tool is moved.
  • Very high accuracy due to the glass scale.
  • The electronics are decoupled from the casing and incorporated directly in the sliding part. The gauging force is transmitted directly to the measurement jaws. This reduces the liability of the caliper to errors and increases the working life.
  • With sturdy metal body.

Supplied with:

Battery No. 081560 size CR1632.

Optional extras:

Keyboard interface No. 498969 size USB.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart