Digital caliper TWIN-CAL IP67, Measuring range: 150mm

Article no.: 412786 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.54 /pcs.
  • US $ 22.54 /pcs.
on request
In stock
43 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Interface USB interface; Digimatic interface; TESA Link Connector TLC
IP Index of Protection IP 67
Jaw length 40 mm
Digit height LCD display 11 mm
Measured value saving once-off setting of the zero position
Automatic stand-by circuit. yes
Auto switch-off yes
Working time 12000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
International size CR2032
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 412786 150
EAN / GTIN 7630041106282
Manufacturer number 00530319

Description

Version:

Large high-contrast display with 11 mm character height. More than 12,000 hours service life, automatic standby after 10 minutes and automatic shutdown after 2 hours. ABS measurement mode, integral TLC port for data transmission. All-round protection against liquids. Casing with steel protection plate and “Soft Touch” surface.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

External, internal, step and depth measurements.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498918, radio No. 498921 size BT.

Downloads & documents

Compare with similar products

This article


Recommendations


Digital caliper TWIN-CAL IP67, Measuring range: 150mm

Digital caliper TWIN-CAL IP67, Measuring range: 150mm

on request
In stock
43 pieces in stock
US $ 250.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,623 pieces in stock
US $ 141.17
plus VAT at the current rate Prices plus delivery costs
Scale divisions 0.01 mm 0.01 mm
Reversible reading mm / inch mm / inch
all parts hardened hardened
Power supply Battery-powered Battery-powered
Material Stainless steel, INOX Stainless steel, INOX
Measurement technology digital digital
Type of product Universal calipers Universal calipers

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart