{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.03 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Interface | RS232C interface; USB interface; Digimatic interface | |
IP Index of Protection | IP 67 | |
Guidance | Raised slides | |
Jaw length | 40 mm | |
Measured value saving | MAHR reference-lock system | |
Auto switch-off | yes | |
Working time | approx. 3 years | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412744 150 | |
EAN / GTIN | 4059192002220 | |
Manufacturer number | 4103066 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital caliper IP67 with data output 150 mm
on request
In stock
8 pieces in stock
US $ 257.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,940 pieces in stock
US $ 141.17
plus VAT at the current rate
Prices plus delivery costs
|
|
all parts | hardened | hardened |
Power supply | Battery-powered | Battery-powered |
IP Index of Protection | IP 67 | IP 67 |
Norm | ISO 13385 | ISO 13385 |
Depth gauge | rectangular 3.7×1.3 | rectangular 3.7×1.3 |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 |