{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.03 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Interface | RS232C interface; USB interface; Digimatic interface | |
Jaw length | 40 mm | |
Digit height LCD display | 8.5 mm | |
Measured value saving | MAHR reference-lock system | |
Working time | approx. 3 years | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412729 150 | |
EAN / GTIN | 4059192002145 | |
Manufacturer number | 4103016 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Digital caliper with data output, Measuring range: 150mm
on request
In stock
Available in 3-4 working days
49 pieces in stock
49 pieces available in 3-4 working days
US $ 187.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,283 pieces in stock
1,283 pieces available in 3-4 working days
US $ 115.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,198 pieces in stock
1,198 pieces available in 3-4 working days
US $ 141.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8,195 pieces in stock
8,195 pieces available in 3-4 working days
US $ 89.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,518 pieces in stock
1,518 pieces available in 3-4 working days
US $ 89.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,350 pieces in stock
1,350 pieces available in 3-4 working days
US $ 131.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
184 pieces in stock
184 pieces available in 3-4 working days
US $ 131.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
133 pieces in stock
133 pieces available in 3-4 working days
US $ 228.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
91 pieces in stock
91 pieces available in 3-4 working days
US $ 228.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
451 pieces in stock
451 pieces available in 3-4 working days
US $ 141.17
plus VAT at the current rate
Prices plus delivery costs
|
|
all parts | hardened | hardened | hardened | hardened | hardened | hardened | hardened | hardened | hardened | hardened |
Number of batteries contained | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
Power supply | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | digital | digital | digital | digital | digital | digital | digital | digital | digital | digital |
Type of product | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers |
Measurement deviation E MPE | ± 0.03 mm | ±0.03 mm | ± 0.03 mm | ± 0.03 mm | ± 0.03 mm | ± 0.02 mm | ± 0.02 mm | ± 0.02 mm | ± 0.02 mm | ± 0.03 mm |