Digital caliper IP67 with rod type depth gauge 150 mm

Article no.: 412624 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.04 /pcs.
  • US $ 21.64 /pcs.
on request
In stock
620 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Depth gauge: ⌀ 1.9
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position
  • Material: Stainless steel, INOX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 150 mm
    Scale divisions 0.01 mm
    Measurement deviation E MPE ± 0.02 mm
    Depth gauge available yes
    Depth gauge ⌀ 1.9
    IP Index of Protection IP 67
    Jaw length 40 mm
    Measured value saving Once-off setting of the zero position
    Auto switch-off yes
    Working time 15000 h
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 357
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 412624 150
    EAN / GTIN 4946368694030
    Manufacturer number 500-709-20

    Description

    Version:

    Electronic caliper with absolute electronics and large easy-to-read display. Resistant to water, oil, and dust. Low energy consumption permits 18000 h continuous use on a single battery (size 300: 5000 h). The device is turned on automatically when it is moved and switches off automatically when not used for about 20 minutes.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size 357.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart