Digital caliper IP67 150 mm

Article no.: 412623 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 21.64 /pcs.
  • US $ 12.04 /pcs.
on request
In stock
1,335 pieces in stock
  • Standard: ISO 13385
  • Depth gauge: rectangular 3.7×1.4
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position
  • Material: Stainless steel, INOX

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.02 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.4
IP Index of Protection IP 67
Jaw length 40 mm
Measured value saving Once-off setting of the zero position
Auto switch-off yes
Working time 15000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification numbers & Classifications

Article number 412623 150
EAN / GTIN 4946368693927
Manufacturer number 500-706-20

Description

Version:

Electronic caliper with absolute electronics and large easy-to-read display. Resistant to water, oil, and dust. Low energy consumption permits 18000 h continuous use on a single battery (size 300: 5000 h). The device is turned on automatically when it is moved and switches off automatically when not used for about 20 minutes.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart