Vernier caliper parallax-free with rod type depth gauge 150 mm

Article no.: 410640 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.54 /pcs.
  • US $ 22.54 /pcs.
on request
In stock
257 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.05 mm
Reversible reading mm / inch
Graduation 1/20 mm
Graduation 1/128 inch
Scale chrome plated yes
Measurement deviation E MPE ± 0.05 mm
Depth gauge available yes
Depth gauge ⌀ 1.6
Depth gauge ⌀ 1.6 mm
Locking Locking screw at top
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Thread table Calipers table
Type of product Universal calipers

Identification numbers & Classifications

Article number 410640 150
EAN / GTIN 4045197304001
Manufacturer number 410640 150

Description

Version:

Satin chromium plated anti-glare reading parts. Fine, high-contrast scale, precision lapped measuring faces. Flat vernier scale for parallax-free reading.
With locking screw at top and rod type depth gauge.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart