Push-pull toggle clamp short body 2

Article no.: 376725 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 376725 2
    Clamping range 19 mm
    Clamping force P (pressure and traction) 900 N
    Overall height H 74 mm
    Overall length L 163 mm
    Contact screw M6×40 mm
    thread at front of clamp M16×1.5 mm
    Type of product Push-pull toggle clamp

    Identification numbers & Classifications

    Article number 376725 2
    EAN / GTIN 4045197226785
    Manufacturer number 376725 2

    Description

    Version:

    Hardened shoulder screws.
    • Ergonomic handle made of oil-resistant plastic.

    Application:

    • Direct fixing to sheet metal fixing points.
    • Connected to jig body with threaded end of arm.

    Optional extras:

    Angled base No. 376735.

    Note:

    • Available in stainless steel on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart