{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6841J | |
Hole spacing f | 16 mm | |
Angled base width K | 25 mm | |
Clamping height b to centre of screw | 12 mm | |
Bore ⌀ d | 4.5 mm | |
Clamping range | 16 mm | |
Clamping force P (pressure and traction) | 800 N | |
Overall height H | 49.3 mm | |
Overall length L | 140.5 mm | |
Contact screw | M4×20 mm | |
thread at front of clamp | M10x1 mm | |
Type of product | Push-pull toggle clamp |
Article number | 376710 0 | |
EAN / GTIN | 4020772008376 | |
Manufacturer number | 557373 |
This article |
Recommendations |
|
---|---|---|
Push-pull toggle clamp with angled base, Type: 0
on request
In stock
Available in 3-4 working days
339 pieces in stock
339 pieces available in 3-4 working days
US $ 54.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
Available in 3-4 working days
0 pieces in stock
0 pieces available in 3-4 working days
US $ 33.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ d | 4.5 mm | 4.4 mm |
Overall length L | 140.5 mm | 140.5 mm |
Clamping force P (pressure and traction) | 800 N | 450 N |
Hole spacing f | 16 mm | 15.9 mm |
Clamping height b to centre of screw | 12 mm | 12.7 mm |
Clamping range | 16 mm | 16 mm |
Type | 6841J | 376715 0 |