{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6837M | |
Hole spacing e | 26 mm | |
Hole spacing f | 24.5 mm | |
Bore ⌀ d | 5.6 mm | |
Clamping height H | 24 mm | |
Clamping force P1 | 1,000 N | |
Clamping force P2 | 1,200 N | |
overall height | 45 mm | |
overall length | 113 mm | |
Contact screw | M6×35 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376617 2 | |
Manufacturer number | 93948 |