T-bolt set, T-slot nominal size / thread: 10/M10mm

Article no.: 375400 10/M10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6520
T-slot nominal size 10 mm
Thread M10
Wooden box length 254 mm
Wooden box width 188 mm
Wooden box height 32 mm
Type of product Clamping screw

Identification & Classification

Article number 375400 10/M10
Copy
EAN / GTIN 4020772082987
Copy
Manufacturer number 82982
Copy
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

All parts quenched and tempered. Strength class 8.8 or 10.
Presented in a sturdy wooden box with hinged lid.

Supplied with:

T-bolts No. 375300 DIN 787: 4 pcs./63 mm; 4 pcs./100 mm; 2 pcs./40 mm
Studs No. 375380 DIN 6379: 4 pcs./ 50 mm; 4 pcs./80 mm; 4 pcs./ 200 mm
tall nuts No. 375385 DIN 6330 B,: 4 pcs.
Extension nuts No. 375395: 4 pcs.
Plain washers No. 375340 DIN 6340: 4 pcs.
Spherical seat washers and collared washers No. 375350; 375360 DIN 6319 C + G: 4 pcs.

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart