Heavy screw jack, highest support height: 460mm

Article no.: 374400 460
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

highest support height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6435S
highest support height 460 mm
lowest support height 290 mm
Centre slot spacing 150 mm
Head size AF 65 mm
Load capacity 60 kN
Foot length 220 mm
Foot width 190 mm
Slot width 26 mm
Type of product Screw jack

Identification numbers & Classifications

Article number 374400 460
EAN / GTIN 4020772072643
Manufacturer number 72645

Description

Version:

  • Spindle quenched and tempered steel; body quenched and tempered steel, painted.
  • Spindle with trapezoidal thread.

Note:

With centring hole ⌀ 12 mm for jack pads No. 375000 - 375030.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart