Screw jack with steel base 50 mm

Article no.: 373500 50
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
232 pieces in stock

Select article variation and quantity

highest support height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6400
highest support height 50 mm
lowest support height 38 mm
Head ⌀ 31 mm
Lower part ⌀ 31 mm
for clamp with slot width 6.6 mm - 14 mm
Load capacity 25 kN
Type of product Screw jack

Identification numbers & Classifications

Article number 373500 50
EAN / GTIN 4020772072391
Manufacturer number 72397

Description

Version:

Quenched and tempered steel, painted.
Self-locking trapezoidal thread spindle with end stop.

Note:

From size 52 with centring hole ⌀ 12 mm for jack pads No. 375000375030.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart