{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | monobloc | |
Reach A | 34 mm | |
Clamping height S | 0 mm - 80 mm | |
Length L | 108 mm | |
Width B | 40 mm | |
Height H | 89 mm | |
maximum clamping force | 16 kN | |
maximum torque | 80 Nm | |
Type of product | Compact clamp |
Article number | 370150 34 | |
EAN / GTIN | 4045197312877 | |
Manufacturer number | 06-022 | |
Manufacturer | KOPAL, Chemin des Boeufs 3-5, 95540 MERY-SUR-OISE, France, www.kopal.eu |