{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 7600D | |
Version | smooth | |
Length L | 36 mm | |
Width B | 25 mm | |
Height H | 28 mm | |
Type of product | Thrust block |
Article number | 370097 DG | |
EAN / GTIN | 4020772002800 | |
Manufacturer number | 554301 |
This article |
Recommendations |
|
---|---|---|
Pressure piece, stainless steel DG
on request
Available in 1-2 weeks
0 pieces in stock
US $ 9.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
US $ 38.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | smooth | |
Width B | 25 mm | 31.5 mm |
Height H | 28 mm | |
Length L | 36 mm | |
Type | 7600D | |
Type of product | Thrust block | Thrust block |