Set of parallels

Article no.: 366752
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of strips 8 pair
    Width 8 mm
    Height 12 mm; 17 mm; 22 mm; 25 mm; 28 mm; 32 mm; 36 mm; 38 mm
    Length 160 mm
    Type of product Pairs of parallels

    Identification numbers & Classifications

    Article number 366752
    EAN / GTIN 4045197559388
    Manufacturer number 366752

    Description

    Version:

    Ground in pairs, hardness 60 HRC.
    Accuracy: height tolerance ± 0.01 mm; width tolerance ± 0.02 mm.

    Application:

    In high precision work for parallel mounting of components in machine vices or jigs.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart