{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of strips | 9 pair | |
Width | 4 mm | |
Height | 10 mm; 14 mm; 18 mm; 22 mm; 26 mm; 30 mm; 34 mm; 38 mm; 42 mm | |
Length | 160 mm | |
Type of product | Pairs of parallels |
Article number | 366751 | |
EAN / GTIN | 4045197559371 | |
Manufacturer number | 366751 |